20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Hex Bolt Refill, 1/2-13x2L, PK4

VALUE BRAND| Zoro #: G1648421| Mfr #: 1YU64

$3.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1648421 Mfr #: 1YU64
System of Measurement: InchFinish: zinc
Item: Hex Bolt RefillGrade: 5
Material: steelSize: 1/2-13 x 2"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 USS, Steel, Zinc Plated Finish, 1/2-13 X 2 In, For Use With G1710791, Package 4

Product Reviews

Save 15%. Sign up for Z-mail.