Hex Bolt Refill, 1/2-13x3L, PK4

VALUE BRAND| Zoro #: G1458931| Mfr #: 175192

$5.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1458931 Mfr #: 175192
System of Measurement: InchFinish: Zinc
Item: Hex Bolt RefillGrade: 5
Material: SteelSize: 1/2-13 x 3"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 USS, Steel, Zinc Plated Finish, 1/2-13 X 3 In, For Use With G1710791, Package 4

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.