Hex Bolt Refill, 1/2-13x6L, PK4

VALUE BRAND| Zoro #: G1380881| Mfr #: 1ZA38

$6.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1380881 Mfr #: 1ZA38
System of Measurement: InchFinish: zinc
Item: Hex Bolt RefillGrade: 1
Material: steelSize: 1/2-13 x 6"
Country of Origin (subject to change): China

Product Description

Hex Bolt Refill, Grade 1 USS, Steel, Zinc Plated Finish, 1/2-13 X 6 In, For Use With G0809855, Package 4

Product Reviews

Save 15%. Sign up for Z-mail.