LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Hex Bolt Refill, 1/2-20x1 1/2L, PK4

VALUE BRAND| Zoro #: G1383602| Mfr #: 1YY18

$3.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1383602 Mfr #: 1YY18
Material: steelGrade: 5
Finish: zincSystem of Measurement: Inch
Item: Hex Bolt RefillSize: 1/2-20 x 1-1/2"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 SAE, Steel, Zinc Plated Finish, 1/2-20 X 1 1/2 In, For Use With G3269831, Package 4

Product Reviews

Save 15%. Sign up for Z-mail.