Hex Bolt Refill, 1/2-20x1 1/4L, PK4

VALUE BRAND| Zoro #: G2365867| Mfr #: 1YY17

$3.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2365867 Mfr #: 1YY17
Grade: 5System of Measurement: Inch
Item: Hex Bolt RefillFinish: zinc
Material: steelSize: 1/2-20 x 1-1/4"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 SAE, Steel, Zinc Plated Finish, 1/2-20 X 1 1/4 In, For Use With G3269831, Package 4
Save 15%. Sign up for Z-mail.