Hex Bolt Refill, 1/2-20x1L, PK4

VALUE BRAND| Zoro #: G2296043| Mfr #: 1YY16

$3.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2296043 Mfr #: 1YY16
Grade: 5Material: steel
Finish: zincSystem of Measurement: Inch
Item: Hex Bolt RefillSize: 1/2-20 x 1"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 SAE, Steel, Zinc Plated Finish, 1/2-20 X 1 In, For Use With G3269831, Package 4
Save 15%. Sign up for Z-mail.