Hex Bolt Refill, 1/2-20x3/4L, PK5

VALUE BRAND| Zoro #: G0308874| Mfr #: 1YY15

$4.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0308874 Mfr #: 1YY15
Item: Hex Bolt RefillFinish: zinc
System of Measurement: InchGrade: 5
Material: steelSize: 1/2-20 x 3/4"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 SAE, Steel, Zinc Plated Finish, 1/2-20 X 3/4 In, For Use With G3269831, Package 5
Save 15%. Sign up for Z-mail.