20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Hex Bolt Refill, 1/2-20x3L, PK4

VALUE BRAND| Zoro #: G0985467| Mfr #: 1YY21

$4.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0985467 Mfr #: 1YY21
Material: steelFinish: zinc
Item: Hex Bolt RefillSystem of Measurement: Inch
Grade: 5Size: 1/2-20 x 3"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 SAE, Steel, Zinc Plated Finish, 1/2-20 X 3 In, For Use With G3269831, Package 4

Product Reviews