Hex Bolt Refill, 1/2-20x4L, PK4

VALUE BRAND| Zoro #: G1489363| Mfr #: 1YY22

$6.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1489363 Mfr #: 1YY22
System of Measurement: InchFinish: Zinc
Item: Hex Bolt RefillGrade: 5
Material: SteelSize: 1/2-20 x 4"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 SAE, Steel, Zinc Plated Finish, 1/2-20 X 4 In, For Use With G3269831, Package 4

Product Reviews

Save 15%. Sign up for Z-mail.