Hex Bolt Refill, 1/4-20x1 1/4L, PK10

VALUE BRAND| Zoro #: G0442215| Mfr #: 1YU26

$2.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0442215 Mfr #: 1YU26
Item: Hex Bolt RefillGrade: 5
Finish: zincSystem of Measurement: Inch
Material: steelSize: 1/4-20 x 1-1/4"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 USS, Steel, Zinc Plated Finish, 1/4-20 X 1 1/4 In, For Use With G0655401, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.