Hex Bolt Refill, 1/4-20x1L, PK10

VALUE BRAND| Zoro #: G1444947| Mfr #: 1YU25

$2.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1444947 Mfr #: 1YU25
System of Measurement: InchFinish: Zinc
Item: Hex Bolt RefillGrade: 5
Material: SteelSize: 1/4-20 x 1"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 USS, Steel, Zinc Plated Finish, 1/4-20 X 1 In, For Use With G0655401, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.