20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Hex Bolt Refill, 1/4-20x2 1/2L, PK15

VALUE BRAND| Zoro #: G1709294| Mfr #: 1ZA10

$3.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1709294 Mfr #: 1ZA10
Material: steelFinish: zinc
System of Measurement: InchGrade: 1
Item: Hex Bolt RefillSize: 1/4-20 x 2-1/2"
Country of Origin (subject to change): China

Product Description

Hex Bolt Refill, Grade 1 USS, Steel, Zinc Plated Finish, 1/4-20 X 2 1/2 In, For Use With G0628564, Package 15
Save 15%. Sign up for Z-mail.