20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Hex Bolt Refill, 1/4-20x2L, PK10

VALUE BRAND| Zoro #: G2186816| Mfr #: 1YU28

$2.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2186816 Mfr #: 1YU28
System of Measurement: InchFinish: zinc
Item: Hex Bolt RefillGrade: 5
Material: steelSize: 1/4-20 x 2"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 USS, Steel, Zinc Plated Finish, 1/4-20 X 2 In, For Use With G0655401, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.