Hex Bolt Refill, 1/4-20x3/4L, PK10

VALUE BRAND| Zoro #: G1677295| Mfr #: 1YU24

$2.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1677295 Mfr #: 1YU24
System of Measurement: InchItem: Hex Bolt Refill
Grade: 5Finish: zinc
Material: steelSize: 1/4-20 x 3/4"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 USS, Steel, Zinc Plated Finish, 1/4-20 X 3/4 In, For Use With G0655401, Package 10
Save 15%. Sign up for Z-mail.