Hex Bolt Refill, 1/4-20x3L, PK10

VALUE BRAND| Zoro #: G0332157| Mfr #: 1YU30

$3.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0332157 Mfr #: 1YU30
Grade: 5Finish: zinc
Item: Hex Bolt RefillSystem of Measurement: Inch
Material: steelSize: 1/4-20 x 3"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 USS, Steel, Zinc Plated Finish, 1/4-20 X 3 In, For Use With G0655401, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.