Hex Bolt Refill, 1/4-20x6L, PK10

VALUE BRAND| Zoro #: G1963753| Mfr #: 1ZA14

$4.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1963753 Mfr #: 1ZA14
System of Measurement: InchFinish: Zinc
Item: Hex Bolt RefillGrade: 1
Material: SteelSize: 1/4-20 x 6"
Country of Origin (subject to change): China

Product Description

Hex Bolt Refill, Grade 1 USS, Steel, Zinc Plated Finish, 1/4-20 X 6 In, For Use With G0628564, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.