Hex Bolt Refill, 1/4-28x1 1/2L, PK10

VALUE BRAND| Zoro #: G0486132| Mfr #: 1YU72

$2.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0486132 Mfr #: 1YU72
System of Measurement: InchFinish: Zinc
Item: Hex Bolt RefillGrade: 5
Material: SteelSize: 1/4-28 x 1-1/2"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 SAE, Steel, Zinc Plated Finish, 1/4-28 X 1 1/2 In, For Use With G1070352, Package 10

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.