Hex Bolt Refill, 1/4-28x1L, PK10

VALUE BRAND| Zoro #: G1931824| Mfr #: 1YU70

$2.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1931824 Mfr #: 1YU70
System of Measurement: InchFinish: Zinc
Item: Hex Bolt RefillGrade: 5
Material: SteelSize: 1/4-28 x 1"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 SAE, Steel, Zinc Plated Finish, 1/4-28 X 1 In, For Use With G1070352, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.