Hex Bolt Refill, 1/4-28x2 1/2L, PK10

VALUE BRAND| Zoro #: G1188826| Mfr #: 113106

$3.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1188826 Mfr #: 113106
System of Measurement: InchFinish: Zinc
Item: Hex Bolt RefillMaterial: Steel
Size: 1/4-28 x 2-1/2"Grade: 5
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 SAE, Steel, Zinc Plated Finish, 1/4-28 X 2 1/2 In, For Use With G1070352, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.