PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Hex Bolt Refill, 1/4-28x3/4L, PK10

VALUE BRAND| Zoro #: G1036621| Mfr #: 1YU69

$2.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1036621 Mfr #: 1YU69
Finish: zincSystem of Measurement: Inch
Item: Hex Bolt RefillGrade: 5
Material: steelSize: 1/4-28 x 3/4"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 SAE, Steel, Zinc Plated Finish, 1/4-28 X 3/4 In, For Use With G1070352, Package 10

Product Reviews