Hex Bolt Refill, 1/4-28x3L, PK10

VALUE BRAND| Zoro #: G1033776| Mfr #: 1YU75

$3.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1033776 Mfr #: 1YU75
Item: Hex Bolt RefillMaterial: steel
System of Measurement: InchFinish: zinc
Type: Partially ThreadedSize: 1/4-28 x 3"
Grade: 5Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 SAE, Steel, Zinc Plated Finish, 1/4-28 X 3 In, For Use With G1070352, Package 10
Save 15%. Sign up for Z-mail.