Hex Bolt Refill, 3/8-16x1 1/2L, PK5

VALUE BRAND| Zoro #: G2011457| Mfr #: 1YU45

$2.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2011457 Mfr #: 1YU45
System of Measurement: InchFinish: Zinc
Item: Hex Bolt RefillGrade: 5
Material: SteelSize: 3/8-16 x 1-1/2"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 USS, Steel, Zinc Plated Finish, 3/8-16 X 1 1/2 In, For Use With G1298683, Package 5

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.