LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Hex Bolt Refill, 3/8-16x2 1/2L, PK10

VALUE BRAND| Zoro #: G0568127| Mfr #: 1ZA26

$4.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0568127 Mfr #: 1ZA26
Material: steelSystem of Measurement: Inch
Item: Hex Bolt RefillFinish: zinc
Grade: 1Size: 3/8-16 x 2-1/2"
Country of Origin (subject to change): China

Product Description

Hex Bolt Refill, Grade 1 USS, Steel, Zinc Plated Finish, 3/8-16 X 2 1/2 In, For Use With G0500281, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.