20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Hex Bolt Refill, 3/8-16x2 1/2L, PK5

VALUE BRAND| Zoro #: G1486965| Mfr #: 1YU47

$3.54 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1486965 Mfr #: 1YU47
Material: steelFinish: zinc
System of Measurement: InchGrade: 5
Item: Hex Bolt RefillSize: 3/8-16 x 2-1/2"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 USS, Steel, Zinc Plated Finish, 3/8-16 X 2 1/2 In, For Use With G1298683, Package 5
Save 15%. Sign up for Z-mail.