Hex Bolt Refill, 3/8-16x2L, PK5

VALUE BRAND| Zoro #: G2280101| Mfr #: 1YU46

$2.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2280101 Mfr #: 1YU46
System of Measurement: InchFinish: Zinc
Item: Hex Bolt RefillGrade: 5
Material: SteelSize: 3/8-16 x 2"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 USS, Steel, Zinc Plated Finish, 3/8-16 X 2 In, For Use With G1298683, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.