Hex Bolt Refill, 3/8-24x1 1/2L, PK5

VALUE BRAND| Zoro #: G0574262| Mfr #: 1YU90

$2.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0574262 Mfr #: 1YU90
System of Measurement: InchFinish: zinc
Item: Hex Bolt RefillGrade: 5
Material: steelSize: 3/8-24 x 1-1/2"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 SAE, Steel, Zinc Plated Finish, 3/8-24 X 1 1/2 In, For Use With G3496744, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.