Hex Bolt Refill, 5/16-18x1 1/2, PK15

VALUE BRAND| Zoro #: G1563931| Mfr #: 1ZA16

$4.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1563931 Mfr #: 1ZA16
System of Measurement: InchFinish: Zinc
Item: Hex Bolt RefillGrade: 1
Material: SteelSize: 5/16-18 x 1-1/2"
Country of Origin (subject to change): China

Product Description

Hex Bolt Refill, Grade 1 USS, Steel, Zinc Plated Finish, 5/16-18 X 1 1/2 In, For Use With G1060683, Package 15

Product Reviews

Save 15%. Sign up for Z-mail.