Hex Bolt Refill, 5/16-18x1L, PK10

VALUE BRAND| Zoro #: G2191305| Mfr #: 1YU34

$2.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2191305 Mfr #: 1YU34
System of Measurement: InchFinish: zinc
Item: Hex Bolt RefillGrade: 5
Material: steelSize: 5/16-18 x 1"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 USS, Steel, Zinc Plated Finish, 5/16-18 X 1 In, For Use With G2115303, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.