Hex Bolt Refill, 5/16-18x2L, PK10

VALUE BRAND| Zoro #: G2160663| Mfr #: 1YU37

$3.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2160663 Mfr #: 1YU37
System of Measurement: InchFinish: Zinc
Item: Hex Bolt RefillGrade: 5
Material: SteelSize: 5/16-18 x 2"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 USS, Steel, Zinc Plated Finish, 5/16-18 X 2 In, For Use With G2115303, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.