Hex Bolt Refill, 5/16-18x3L, PK12

VALUE BRAND| Zoro #: G0651113| Mfr #: 1ZA19

$4.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0651113 Mfr #: 1ZA19
Grade: 1Item: Hex Bolt Refill
System of Measurement: InchMaterial: steel
Finish: zincSize: 5/16-18 x 3"
Country of Origin (subject to change): China

Product Description

Hex Bolt Refill, Grade 1 USS, Steel, Zinc Plated Finish, 5/16-18 X 3 In, For Use With G1060683, Package 12

Product Reviews

Save 15%. Sign up for Z-mail.