Hex Bolt Refill, 5/16-18x4L, PK8

VALUE BRAND| Zoro #: G2366156| Mfr #: 1YU40

$4.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2366156 Mfr #: 1YU40
System of Measurement: InchFinish: Zinc
Item: Hex Bolt RefillGrade: 5
Material: SteelSize: 5/16-18 x 4"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 USS, Steel, Zinc Plated Finish, 5/16-18 X 4 In, For Use With G2115303, Package 8

Product Reviews

Save 15%. Sign up for Z-mail.