Hex Bolt Refill, 5/16-18x5L, PK8

VALUE BRAND| Zoro #: G1275181| Mfr #: 1ZA21

$4.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1275181 Mfr #: 1ZA21
System of Measurement: InchFinish: zinc
Item: Hex Bolt RefillGrade: 1
Material: steelSize: 5/16-18 x 5"
Country of Origin (subject to change): China

Product Description

Hex Bolt Refill, Grade 1 USS, Steel, Zinc Plated Finish, 5/16-18 X 5 In, For Use With G1060683, Package 8

Product Reviews

Save 15%. Sign up for Z-mail.