20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Hex Bolt Refill, 5/16-24x1 1/2, PK10

VALUE BRAND| Zoro #: G0358075| Mfr #: 1YU81

$3.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0358075 Mfr #: 1YU81
Finish: zincSystem of Measurement: Inch
Material: steelGrade: 5
Item: Hex Bolt RefillSize: 5/16-24 x 1-1/2"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 SAE, Steel, Zinc Plated Finish, 5/16-24 X 1 1/2 In, For Use With G3457404, Package 10
Save 15%. Sign up for Z-mail.