Hex Bolt Refill, 5/16-24x1 1/4, PK10

VALUE BRAND| Zoro #: G1186674| Mfr #: 1YU80

$3.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1186674 Mfr #: 1YU80
Material: steelGrade: 5
System of Measurement: InchItem: Hex Bolt Refill
Finish: zincSize: 5/16-24 x 1-1/4"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 SAE, Steel, Zinc Plated Finish, 5/16-24 X 1 1/4 In, For Use With G3457404, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.