Hex Bolt Refill, 5/16-24x1L, PK10

VALUE BRAND| Zoro #: G0586065| Mfr #: 1YU79

$2.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0586065 Mfr #: 1YU79
Item: Hex Bolt RefillGrade: 5
Finish: zincMaterial: steel
System of Measurement: InchSize: 5/16-24 x 1"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 SAE, Steel, Zinc Plated Finish, 5/16-24 X 1 In, For Use With G3457404, Package 10
Save 15%. Sign up for Z-mail.