JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hex Bolt Refill, 5/16-24x2L, PK10

VALUE BRAND| Zoro #: G2153715| Mfr #: 1YU82

$4.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2153715 Mfr #: 1YU82
Grade: 5Material: steel
System of Measurement: InchItem: Hex Bolt Refill
Finish: zincType: Partially Threaded
Size: 5/16-24 x 2"Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Type Partially Threaded, Steel, Finish Zinc, Size 5/16-24 x 2 In., Grade 5, For Use With G3457404, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.