Hex Bolt Refill, 5/16-24x3In, PK10

VALUE BRAND| Zoro #: G2136443| Mfr #: 171869

$5.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2136443 Mfr #: 171869
System of Measurement: InchFinish: Zinc
Item: Hex Bolt RefillGrade: 5
Material: SteelSize: 5/16-24 x 3"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 SAE, Steel, Zinc Plated Finish, 5/16-24 X 3 In, For Use With G3457404, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.