JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hex Bolt Refill, 5/16-24x4L, PK8

VALUE BRAND| Zoro #: G0259235| Mfr #: 1YU85

$5.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0259235 Mfr #: 1YU85
Material: steelGrade: 5
Item: Hex Bolt RefillFinish: zinc
System of Measurement: InchSize: 5/16-24 x 4"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 SAE, Steel, Zinc Plated Finish, 5/16-24 X 4 In, For Use With G3457404, Package 8

Product Reviews

Save 15%. Sign up for Z-mail.