Hex Bolt Refill, 7/16-14x3/4L, PK6

VALUE BRAND| Zoro #: G0898466| Mfr #: 1YU51

$2.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0898466 Mfr #: 1YU51
System of Measurement: InchFinish: zinc
Item: Hex Bolt RefillGrade: 5
Material: steelSize: 7/16-14 x 3/4"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 USS, Steel, Zinc Plated Finish, 7/16-14 X 3/4 In, For Use With G0703035, Package 6

Product Reviews

Save 15%. Sign up for Z-mail.