Hex Bolt Refill, 7/16-14x3In, PK5

VALUE BRAND| Zoro #: G2283443| Mfr #: 1YU57

$4.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2283443 Mfr #: 1YU57
System of Measurement: InchFinish: Zinc
Item: Hex Bolt RefillGrade: 5
Material: SteelSize: 7/16-14 x 3"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 USS, Steel, Zinc Plated Finish, 7/16-14 X 3 In, For Use With G0703035, Package 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.