Hex Bolt Refill, 7/16-14x4In, PK5

VALUE BRAND| Zoro #: G0481336| Mfr #: 1YU58

$5.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0481336 Mfr #: 1YU58
System of Measurement: InchFinish: Zinc
Item: Hex Bolt RefillGrade: 5
Material: SteelSize: 7/16-14 x 4"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 USS, Steel, Zinc Plated Finish, 7/16-14 X 4 In, For Use With G0703035, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.