20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Hex Bolt Refill, 7/16-20x1 1/2L, PK6

VALUE BRAND| Zoro #: G2018965| Mfr #: 1YU99

$3.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2018965 Mfr #: 1YU99
Material: steelFinish: zinc
System of Measurement: InchGrade: 5
Item: Hex Bolt RefillSize: 7/16-20 x 1-1/2"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 SAE, Steel, Zinc Plated Finish, 7/16-20 X 1 1/2 In, For Use With G0742174, Package 6
Save 15%. Sign up for Z-mail.