LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Hex Bolt Refill, 7/16-20x1 1/4L, PK6

VALUE BRAND| Zoro #: G0601097| Mfr #: 1YU98

$3.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0601097 Mfr #: 1YU98
System of Measurement: InchGrade: 5
Material: steelItem: Hex Bolt Refill
Finish: zincSize: 7/16-20 x 1-1/4"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 SAE, Steel, Zinc Plated Finish, 7/16-20 X 1 1/4 In, For Use With G0742174, Package 6

Product Reviews

Save 15%. Sign up for Z-mail.