LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Hex Bolt Refill, 7/16-20x2 1/2L, PK5

VALUE BRAND| Zoro #: G2251636| Mfr #: 1YY11

$4.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2251636 Mfr #: 1YY11
Finish: zincGrade: 5
Material: steelItem: Hex Bolt Refill
System of Measurement: InchSize: 7/16-20 x 2-1/2"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 SAE, Steel, Zinc Plated Finish, 7/16-20 X 2 1/2 In, For Use With G0742174, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.