Hex Bolt Refill, 7/16-20x3/4L, PK6

VALUE BRAND| Zoro #: G1011342| Mfr #: 1YU96

$3.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1011342 Mfr #: 1YU96
System of Measurement: InchFinish: Zinc
Item: Hex Bolt RefillGrade: 5
Material: SteelSize: 7/16-20 x 3/4"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 SAE, Steel, Zinc Plated Finish, 7/16-20 X 3/4 In, For Use With G0742174, Package 6

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.