Hex Bolt Refill, 7/16-20x3L, PK5

VALUE BRAND| Zoro #: G0996746| Mfr #: 1YY12

$5.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0996746 Mfr #: 1YY12
System of Measurement: InchFinish: Zinc
Item: Hex Bolt RefillGrade: 5
Material: SteelSize: 7/16-20 x 3"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 SAE, Steel, Zinc Plated Finish, 7/16-20 X 3 In, For Use With G0742174, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.