JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hex Bolt Refill, 7/16-20x4L, PK5

VALUE BRAND| Zoro #: G1106804| Mfr #: 1YY13

$6.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1106804 Mfr #: 1YY13
Material: steelItem: Hex Bolt Refill
Grade: 5Finish: zinc
System of Measurement: InchType: Partially Threaded
Size: 7/16-20 x 4"Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 SAE, Steel, Zinc Plated Finish, 7/16-20 X 4 In, For Use With G0742174, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.