JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Hex Bolt Refill, 9/16-12x1 1/2L, PK4

VALUE BRAND| Zoro #: G1678914| Mfr #: 1YY26

$3.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1678914 Mfr #: 1YY26
Finish: zincItem: Hex Bolt Refill
System of Measurement: InchGrade: 5
Material: steelSize: 9/16-12 x 1-1/2"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 USS, Steel, Zinc Plated Finish, 9/16-12 X 1 1/2 In, For Use With G0831941, Package 4

Product Reviews

Save 15%. Sign up for Z-mail.