Hex Bolt Refill, 9/16-12x1 1/4L, PK4

VALUE BRAND| Zoro #: G1325292| Mfr #: 1YY25

$3.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1325292 Mfr #: 1YY25
System of Measurement: InchFinish: Zinc
Item: Hex Bolt RefillGrade: 5
Material: SteelSize: 9/16-12 x 1-1/4"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 USS, Steel, Zinc Plated Finish, 9/16-12 X 1 1/4 In, For Use With G0831941, Package 4

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.