Hex Bolt Refill, 9/16-12x1L, PK4

VALUE BRAND| Zoro #: G1468634| Mfr #: 1YY24

$3.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1468634 Mfr #: 1YY24
Grade: 5Material: steel
Item: Hex Bolt RefillSystem of Measurement: Inch
Finish: zincSize: 9/16-12 x 1"
Country of Origin (subject to change): Taiwan

Product Description

Hex Bolt Refill, Grade 5 USS, Steel, Zinc Plated Finish, 9/16-12 X 1 In, For Use With G0831941, Package 4
Save 15%. Sign up for Z-mail.